Shop All Thread Forming Taps
North American
Thread Forming Tap, #10-32, Uncoated
Mfr # 19057
Zoro # G3468059
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19057
- Zoro # G3468059
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#10-32 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (4YR94)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #41 (47775)
- MALCO Malco S5R Hand Seamer (S5R)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- OSG Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes (1400111700)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120605)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes (289996)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121308)
- North American Thread Forming Taps