Shop All Thread Forming Taps
North American
Thread Forming Tap, #10-24, Uncoated
Mfr # 19053
Zoro # G3467849
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19053
- Zoro # G3467849
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#10-24 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-5A)
- OSG Screw Machine Drill Bit, 0.70 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150711)
- J.W. WINCO GN451-25-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-20-M6-SS-55)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104200)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes (19574)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Oxide, 0 Flutes (1410105401)
- DRILLCO 1/4-20, HSS PLUG TAPS - 2000 (20A116CP)
- North American Taps