Shop All Thread Forming Taps
North American
Thread Forming Tap, #1-72, Uncoated
Mfr # 19005
Zoro # G3468278
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19005
- Zoro # G3468278
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #1-72 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#1-72 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set (C9-12-4R)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 13/16" (09810)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120400)
- OSG Thread Forming Tap, 5/16"-24, Plug, Bright, 0 Flutes (1400133800)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.00 (1733)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- ARP M11 X 2.00 THREAD CLEANING TAP (912-0011)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110401)
- North American Thread Forming Taps