Shop All Thread Forming Taps
North American
Thread Forming Tap, #1-64, Uncoated
Mfr # 19003
Zoro # G3468223
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-64
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19003
- Zoro # G3468223
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #1-64 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#1-64 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX SC22US Pneumatic 22-Gauge 5/8" Upholstery Stapler (SC22US)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- DRILL AMERICA 11/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/32)
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" (10272)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- OSG Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes (1400111700)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142500)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- North American Taps