Shop All Thread Forming Taps
North American
Thread Forming Tap, #0-80, Uncoated
Mfr # 19000
Zoro # G3467858
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 19000
- Zoro # G3467858
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,#0-80 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Wood File Handle 1.15" x3.75" x1.15" (A-B1FH1)
- VIKAN Repl Hook, Tool Mount, White Poly, PK4 (10165)
- BOSCH 3-1/4 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1909)
- ULLMAN DEVICES 17In High Powered Magnetic Rail (UMR17)
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- REGAL CUTTING TOOLS 5/16"-24 NF H4 Bottom SuperTuf MF-DA Forming Tap with TiCN (077969MS)
- OSG Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes (1400104701)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400125908)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- CTA MANUFACTURING Thread Cleaning Tool 14 X 1.5 (18114)
- North American Taps