Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , Uncoated , 4 Flutes
Mfr # 17894
Zoro # G3481891
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Number of Flutes 4
- Tap Style Straight Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17894
- Zoro # G3481891
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
STI Tap,1/2 In.-20 NF,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- WILLIAMS 1/4" Drive Deep Socket Set, 10 pcs (WSMD-10HRC)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11654)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55222)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005600508)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (24046)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- North American Taps