Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , Uncoated , 4 Flutes
Mfr # 17891
Zoro # G3481821
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Finish Uncoated
- Number of Flutes 4
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17891
- Zoro # G3481821
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
STI Tap,1/2 In.-13 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" Classic Tinner (48-22-4003)
- ZORO SELECT Alloy Steel Taper Tap, 8-32 (CCT1060-127)
- PROTO 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (J07526M)
- ZORO SELECT 3/32" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100938)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12600800)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- North American Taps