Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , Uncoated , 3 Flutes
Mfr # 17876
Zoro # G3482022
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Number of Flutes 3
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17876
- Zoro # G3482022
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
STI Tap,3/8 In.-24 NF,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR21/32)
- KO-KEN Rear Wheel Nut Socket 41 x 20mm Hex x Square 87mm Color coded 1 Sq. Drive (PW8P-41X20)
- UNIBOR 15/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27230)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Metal Handle 3/8 Sq. Drive (3774NL)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (301052)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300294)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- North American Taps