Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , Uncoated , 3 Flutes
Mfr # 17835
Zoro # G3481989
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Number of Flutes 3
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17835
- Zoro # G3481989
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
STI Tap,1/4 In.-20 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete (R7800-NIST)
- FISKARS Axe, Splitting, Forged Steel, 36 in. (375841-1001)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- North American Taps