Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , Uncoated , 3 Flutes
Mfr # 17819
Zoro # G3481593
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Uncoated
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17819
- Zoro # G3481593
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Finish | Uncoated |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
STI Tap,#10-24 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus Tile Chisel 1-1/2" x 10"L (HS1465)
- DIABLO METAL HS C/O DSC 12""20MM (DBD120125G01F)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529PF)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT93)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313509)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1181300)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328075)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328690)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300959)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- North American Straight Flute 3-Flute Taps