Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , Uncoated , 3 Flutes
Mfr # 17810
Zoro # G3481882
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Number of Flutes 3
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17810
- Zoro # G3481882
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
STI Tap,#8-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 29PC NAS907 Type J Heavy-Duty Cobalt Jobber Lgth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2x1/64 (C70365)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -7'9)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- GREENFIELD THREADING Straight Flute Hand Tap , M12x1.5 , Plug , Metric , 3 Flutes (313521)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- North American Taps