Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , Uncoated , 3 Flutes
Mfr # 17794
Zoro # G3481690
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Number of Flutes 3
- Tap Style Straight Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17794
- Zoro # G3481690
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Tap Style | Straight Flute |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
STI Tap,#4-40 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- WESTWARD 1/4 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXW4)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Metal Surfaces (48-21-0003)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (339048)
- OSG Straight Flute Hand Tap, Modified Bottoming 3 Flutes (24014)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- North American Taps