Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap, UNC, 2 Flutes
Mfr # 17848
Zoro # G3481943
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Number of Flutes 2
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17848
- Zoro # G3481943
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Number of Flutes | 2 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,1/4 In.-28 NF,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- MAKITA 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 12", 6TPI, PK25 (723056-A-25)
- PROTO 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (J5275AM)
- GUARDAIR Long John Safety Air Blow Gun, 6 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ006AA)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1040000)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1074001)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- North American Straight Flute 2-Flute Taps