Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap, UNC, 2 Flutes
Mfr # 17840
Zoro # G3481937
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Uncoated
- Tap Material High Speed Steel
- Number of Flutes 2
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17840
- Zoro # G3481937
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Number of Flutes | 2 |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
STI Tap,1/4 In.-20 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- VEGA Ball-End Hex, 8 mm Bit x 3 in (175BP080A)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88426)
- SUPERIOR TILE CUTTER AND TOOLS V-Notch Midget Trowel, 1/4" x 3/16 (ST392PF)
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1065200)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- North American Straight Flute 2-Flute Taps