Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap, UNC, 2 Flutes
Mfr # 17820
Zoro # G3481517
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17820
- Zoro # G3481517
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#10-24 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/16, SS (GL3X1500B----X0)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- JPW INDUSTRIES Jaws Pr 675 5-1/2 (11127S41)
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1072901)
- OSG Straight Flute Hand Tap, Plug, 2 Flutes (1010100)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (29012)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- YG-1 TOOL CO Tap (L7244)
- North American Straight Flute 2-Flute Taps