Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap, UNC, 2 Flutes
Mfr # 17816
Zoro # G3481648
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17816
- Zoro # G3481648
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#8-32 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 10 lb. Head (SLY-10-36)
- INGERSOLL-RAND Chisel Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG-CS)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (FCH0176-G)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14944)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- North American Taps