Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap, UNC, 2 Flutes
Mfr # 17808
Zoro # G3481797
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17808
- Zoro # G3481797
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#6-32 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (71858)
- KO-KEN Socket TORX E5 50mm 1/4 Sq. Drive (2325-E5)
- DRILL AMERICA 3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8204)
- HHIP DA 6 Piece Tool Post Set - Wedge Type 251-555 (3900-5160) (3900-5160)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- OSG Straight Flute Hand Tap, Bottoming 2 Flutes (1074100)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- North American Taps