Shop All Straight Flute 2-Flute Taps
North American
Straight Flute Tap, UNC, 2 Flutes
Mfr # 17800
Zoro # G3481709
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17800
- Zoro # G3481709
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 2 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#4-40 NC,HSS,Uncoated,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-15MM)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- DEWALT 17/64" Black Oxide Split Point Drill Bit (DW1117)
- MAKITA Makita 321406-2 Screw (321406-2)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1195800)
- North American Straight Flute 2-Flute Taps