Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 5/8"-8 , 4 Flutes, UNC
Mfr # 16253
Zoro # G3467760
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-8
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16253
- Zoro # G3467760
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-8 |
Thread Size | 5/8"-8 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 5/8 In.-8, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 1/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214801)
- GRAY TOOLS Heavy Duty Snap-off Blade Knife (208)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- RIDGID Transportable Pipe Beveller, Portable Pipe Beveling Machine With Cutter Head, 950 RPM (B-500)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- OSG Straight Flute Hand Tap, Plug, 4 (1110100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200808)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200508)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C60776)
- North American Taps