Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 5/8"-8 , 4 Flutes, UNC
Mfr # 16249
Zoro # G3467727
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-8
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16249
- Zoro # G3467727
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-8 |
Thread Size | 5/8"-8 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 5/8 In.-8, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (6818)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J10608)
- FOWLER Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial (52-008-712-0)
- DEWALT 7" / 9" Variable Speed Polisher with Soft Start (DWP849X)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11625)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27655)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- North American Straight Flute 4-Flute Taps