Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 4 Flutes, UNC
Mfr # 17895
Zoro # G3481830
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17895
- Zoro # G3481830
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,1/2 In.-20 NF,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cover, Top 1224 (26477)
- BIG HORN Spring Miter Clamp Spreader (19681)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- MILWAUKEE TOOL 3/4 in. SAE Ratcheting Combination Wrench (45-96-9224)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXJ5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- North American Taps