Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 4 Flutes, UNC
Mfr # 17890
Zoro # G3481812
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17890
- Zoro # G3481812
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,1/2 In.-13 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- SIMONDS Smooth Cut File Set 6 Pc., Handle, Ameri (72758800)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- OCHSENKOPF Tong (OX 52-0000)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14308)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62078)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (19181)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14518)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54386)
- WESTWARD Straight Flute Hand Tap, Taper, 4 Flutes (2LWP8)
- North American Straight Flute 4-Flute Taps