Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 4 Flutes, UNC
Mfr # 17882
Zoro # G3482232
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17882
- Zoro # G3482232
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,7/16 In.-14 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (K3BB-1-1/2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #45 (44315)
- GREENLEE Switch, Tippette D-P 849 (86015)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- OSG Straight Flute Hand Tap, Taper, 4 (1014800)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (330014)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328364)
- North American Straight Flute 4-Flute Taps