Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 4 Flutes, UNC
Mfr # 17879
Zoro # G3482129
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17879
- Zoro # G3482129
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,3/8 In.-24 NF,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 15/64" x 3-7/8" Cobalt HSS-J/L Drill Bit (3016015)
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- ARROW FASTENER Arrow Heavy Duty 0.38 in. Flat Staple Gun (T50)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00722)
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62081)
- North American Straight Flute 4-Flute Taps