Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 4 Flutes, UNC
Mfr # 17850
Zoro # G3482208
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17850
- Zoro # G3482208
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,5/16 In.-18 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Tapered Knob, 3/8-16 Thread Size, 4.95"L, HR Phenolic (0730-H)
- MILWAUKEE TOOL 5/32" Titanium SHOCKWAVE (48-89-4607)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0315 (111403150)
- WIHA 1/4 in Drive Insulated Socket 7 mm, Hex, Metric (31328)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT38F16)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (6016600)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- OSG Straight Flute Hand Tap, Taper, 4 (1123000)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14863)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20646)
- North American Taps