Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap, 4 Flutes, UNC
Mfr # 17200
Zoro # G3467480
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/2"-4
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17200
- Zoro # G3467480
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 1/2"-4 |
Thread Size | 1 1/2"-4 |
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 1 1/2 In.-4, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Extensions, 6 in. L (29UG58)
- MILWAUKEE TOOL 7/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3949)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A534)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.70mm (C74048)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1680300)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54387)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54351)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110308)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- North American Taps