Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap, 4 Flutes, UNC
Mfr # 17198
Zoro # G3467447
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Thread Size 1 1/2"-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17198
- Zoro # G3467447
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 1/2"-4 |
Thread Size | 1 1/2"-4 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Finish | Uncoated |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 1/2 In.-4, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- MILWAUKEE TOOL EXACT 1-1/4" Punch (49-16-2667)
- WIHA Soft Grip Adjustable Push Button Pliers (32665)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/8 (41624)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1680600)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1120308)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- North American Taps