Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap, 4 Flutes, UNC
Mfr # 17025
Zoro # G3467517
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 1/4"-5
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17025
- Zoro # G3467517
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1 1/4"-5 |
Thread Size | 1 1/4"-5 |
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 1/4 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Blade, For 4CPC2, PK2 (E635)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- UNIBOR 7/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25128)
- BLACK & DECKER Cord and Plug (330079-98)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC (11616)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- North American Taps