Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 3/8"-12 , 4 Flutes, UNC
Mfr # 16445
Zoro # G3467742
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-12
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16445
- Zoro # G3467742
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-12 |
Thread Size | 3/8"-12 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 3/8 In.-12, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #2 Aluminum 12T U-Style Die (49-12-U002)
- ASTRO PNEUMATIC The Fender Extender, 80"Adjustable Extension (AST557100)
- GARANT Adapter for Toolholder, All-Steel, Type: 6-3C (148706 6,3C)
- AMPCO SAFETY TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (SS-1/2D13/16)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ6)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- North American Taps