Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 3/4"-6 , 4 Flutes, UNC
Mfr # 16438
Zoro # G3467751
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-6
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16438
- Zoro # G3467751
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-6 |
Thread Size | 3/4"-6 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 3/4 In.-6, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Impact Bit Socket (SIB29214)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6018AB)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 1 3/8 " inside square 3/8 " L.54, 5 mm (02500060)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- North American Taps