Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 3/4"-6 , 4 Flutes, UNC
Mfr # 16436
Zoro # G3467587
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-6
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16436
- Zoro # G3467587
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-6 |
Thread Size | 3/4"-6 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 3/4 In.-6, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Electronics Pliers with Pointed Nose, 5-Inch (D209-5C)
- KRAFT TOOL Cross Joint Trowel w/ProF, 5" x 1-3/4 (GG445PF)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- BIG HORN T-Bolt - 5/16-18 Inch x 3 1/2 Inch (19776)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12604700)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1600207)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- North American Taps