Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Tap , 3/4"-5 , 4 Flutes, UNC
Mfr # 16493
Zoro # G3467657
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-5
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16493
- Zoro # G3467657
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-5 |
Thread Size | 3/4"-5 |
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 3/4 In.-5, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40918)
- MILWAUKEE TOOL 1/4 in. x 10 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT214)
- REED 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (RF10)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #26 (C15921)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661800)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54726)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120901)
- North American Taps