Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17896
Zoro # G3481867
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17896
- Zoro # G3481867
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,1/2 In.-20 NF,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 9/16 (53436)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (1112ZR)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1171405)
- North American Straight Flute 3-Flute Taps