Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17892
Zoro # G3481858
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17892
- Zoro # G3481858
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,1/2 In.-13 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Contractor Bit Set 66 Pieces (B-51661)
- ZORO SELECT Punch/Die Set (40110)
- STARRETT Band Saw Blade, 10 ft. 7-1/3" L, 3/4" W, 3 TPI, 0.022" Thick, High Carbon steel (94370-127-1/3W)
- STANLEY 8" Single-Cut Mill Bastard File (22-171)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300823)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT632)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- North American Taps