Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17868
Zoro # G3482040
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17868
- Zoro # G3482040
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,3/8 In.-16 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D625)
- BON TOOL Dolphin Knife - Spinner (15-520)
- J.W. WINCO GN451-40-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-30-M8-SS-55)
- RECOIL Prewinder, Steel, M4-0.7 (55041)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1003600)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (1112ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972600)
- North American Taps