Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17839
Zoro # G3481961
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17839
- Zoro # G3481961
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,1/4 In.-20 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- KO-KEN Wheel Nut Adaptor Socket 21mm Extra Thin walled 55mm Color coded Protector 21 Hex Drive (280PM-21)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- SUNEX 3/8" Drive Impact Socket Set, SAE/Metric, 80 pcs (3580)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313571)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (300819)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (392)
- North American Taps