Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17838
Zoro # G3481998
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17838
- Zoro # G3481998
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,1/4 In.-20 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445442)
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (459043)
- URREA 18" Lg Black Finish Adjustable (715G)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313576)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- OSG Straight Flute Hand Tap, Plug, 3 (2410303)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- North American Taps