Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17834
Zoro # G3481970
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17834
- Zoro # G3481970
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,1/4 In.-20 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4048NEC12127)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D. (C67226)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT632)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (302385)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- North American Straight Flute 3-Flute Taps