Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17830
Zoro # G3481760
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17830
- Zoro # G3481760
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#10-32 NF,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1.25 HSS Metric Hand Tap (DWTSMT18X1.25)
- KODIAK CUTTING TOOLS 115 Pc Drill Sets Drill Bit Sets with Cases (5559472)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313596)
- OSG Straight Flute Hand Tap, Taper, 3 Flutes (581)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (326539)
- IRWIN Self Alignment Tap Set, 41 pc, Carbon (1840235)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (300512)
- North American Straight Flute 3-Flute Taps