Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17827
Zoro # G3481849
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17827
- Zoro # G3481849
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#10-32 NF,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SAE CROWSFOOT WR SET 1/2" DR 14PC (TL17298)
- DRILL AMERICA HSS Spiral Point Tap, #14-24, 2 Flutes (DWT57115)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake Kit (DCD200D1)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9051)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (3141303)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (11516)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15468)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- North American Straight Flute 3-Flute Taps