Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17826
Zoro # G3481663
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17826
- Zoro # G3481663
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#10-32 NF,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- SUPERIOR TILE CUTTER AND TOOLS Carbide Cutting/Scoring Tool (TL137)
- KO-KEN Socket 1.3/8 6 Point 47mm 1/2 Sq. Drive (4400A-1.3/8)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (328158)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 3 Flutes (BPT832)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- North American Taps