Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17823
Zoro # G3481532
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17823
- Zoro # G3481532
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#10-24 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- BOSCH Cord (2610920507)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313588)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15468)
- North American Taps