Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17822
Zoro # G3481523
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17822
- Zoro # G3481523
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#10-24 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- DYNAMIC Tools 5" Locking Pliers, Curved Jaws With Wire Cutter (D055301)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300955)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313509)
- IRWIN Straight Flute Hand Tap Plug, 3 Flutes (1712ZR)
- North American Taps