Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17818
Zoro # G3481569
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17818
- Zoro # G3481569
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#10-24 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30ST)
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8" (1244)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 HT)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- North American Taps