Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17815
Zoro # G3481873
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17815
- Zoro # G3481873
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#8-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH600)
- KO-KEN Magnetic Aluminum Rail 1/4 Plastic Clip x 12 pieces 200mm (RSAL200-1/4X12)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 4" X 6" (48-20-7381)
- BES MANUFACTURING HSS Flex Bit 1/4"x 18" (FLX1418)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1172600)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (591)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313522)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- North American Taps