Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17814
Zoro # G3481919
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17814
- Zoro # G3481919
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#8-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/16x2-1/8 (C75136)
- WILLIAMS Tubular Wrench, Handle 24" L (24TH)
- CRESCENT NICHOLSON 10" 00 Cut Flat Pillar File (39965N)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (282468)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT632)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- North American Taps