Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17811
Zoro # G3481900
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17811
- Zoro # G3481900
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
STI Tap,#8-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-17MM)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X10)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (301052)
- North American Straight Flute 3-Flute Taps