Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17807
Zoro # G3481620
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17807
- Zoro # G3481620
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 5-1/2" Cable Ring Cutting Tool (JIC-2060)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80180)
- FLETCHER-TERRY 3000 Wall Machine - Glass and Acrylic Cutter (66004712)
- MILWAUKEE TOOL 32" REDSTICK Box Level (MLBX32)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745500)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313588)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- North American Straight Flute 3-Flute Taps