Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17806
Zoro # G3481733
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17806
- Zoro # G3481733
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4" Glass and Tile Scraper, w/ 2 Blades (10907)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (20224100)
- MILWAUKEE TOOL Cord Set Assembly (22-64-2000)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (301490)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- North American Taps