Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Tap , 3 Flutes, UNC
Mfr # 17803
Zoro # G3481803
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17803
- Zoro # G3481803
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
STI Tap,#6-32 NC,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Dr 90 Tooth Flex Teardrop Ratchet (KDT81012T)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- BESSEY 24 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.024)
- HHIP 7.0mm Rubber Flex Collet (3900-1783)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- North American Straight Flute 3-Flute Taps